Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCWT10V25Q26 WEG Electric Power Factor Correction Capacitors, UCWT F SERIES 10KVAR 220V60H, J2
MFG Item Number
UCWT10V25 Q26
UCWT10V25Q26 WEG Electric Power Factor Correction Capacitors, UCWT F SERIES 10KVAR 220V60H, J2
MFG Item Number
UCWT10V25 Q26
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
UCWT F SERIES 10KVAR 220V60H, J2
Specifications
Specifications
| Manufacturer Part Number |
UCWT10V25 Q26 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
UCWT F SERIES 10KVAR 220V60H, J2 |
| Capacitor Type |
Individual |
| Voltage |
VAC, 208 |
| kVAR Rating |
8.94 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors |
| Approvals |
CE, cURus |
| Net Weight |
5.7 lbs |
| Gross Weight |
5.7 lbs |
UCWT10V25Q26
WEG Electric Power Factor Correction Capacitors