Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UCWT5V29N20 WEG Electric Power Factor Correction Capacitors, UCWT E SERIES 5KVAR 240V60H, J2
MFG Item Number
UCWT5V29 N20
UCWT5V29N20 WEG Electric Power Factor Correction Capacitors, UCWT E SERIES 5KVAR 240V60H, J2
MFG Item Number
UCWT5V29 N20
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
UCWT E SERIES 5KVAR 240V60H, J2
Specifications
Specifications
| Manufacturer Part Number |
UCWT5V29 N20 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
UCWT E SERIES 5KVAR 240V60H, J2 |
| Capacitor Type |
Individual |
| Voltage |
VAC, 240 |
| kVAR Rating |
5 |
| Phase |
Three Phase |
| Termination |
Studs |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Floor Mount |
| Application |
Motors |
| Approvals |
CE, cURus |
| Net Weight |
3.56 lbs |
| Gross Weight |
3.56 lbs |
UCWT5V29N20
WEG Electric Power Factor Correction Capacitors