UD0P
Appleton Switches, Unicode 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UD0P Appleton Switches, Unicode 2 Series, ACTUATOR MUSH HEAD MAIN RED

MFG Item Number
UD0P

UD0P Appleton Switches, Unicode 2 Series, ACTUATOR MUSH HEAD MAIN RED

MFG Item Number
UD0P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Series
Item #
UD0P
ACTUATOR MUSH HEAD MAIN RED

Unicode 2 Series Information

Appleton push buttons for Increased Safety Unicode 2 Series enclosures are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection.

Specifications

Specifications
Manufacturer Part Number UD0P
Manufacturer Appleton
Product Series Unicode 2
Family Series Appleton Switches, Unicode 2 Series
Description Non-Illuminated Pushbutton Actuator, Type Push-Pull, Mushroom Head, Operation Type Maintained, Body Material Polyamide, Color Red, Enclosure Zone 1 and 2-21 and 22, Ex II 2 GD, IP66, IK10, Size 1.59 Inch Dia x 2.92 inch H, Mounting Type Panel
Illuminated No
Operation Push-Pull
Operator Size (mm) 40.5 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP66
NEMA Rating NEMA 4X
Approvals ATEX, CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.3 lbs