Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UDC-30GM-085-3E3 Pepperl Fuchs Sensors, Ultrasonic, 193141
UDC-30GM-085-3E3 Pepperl Fuchs Sensors, Ultrasonic, 193141
Item Number
UDC-30GM-085-3E3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
193141 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Ultrasonic, 193141 |
| Sensing Range |
1.96-5.9 " |
| Frequency |
85 kHz |
| Voltage |
18-30 VDC |
| Sensing Type |
End |
| Output Type |
PNP |
| Output Function |
NC |
| Connection Type |
Wire Leads |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.9744 lbs |
| Gross Weight |
0.9744 lbs |
UDC-30GM-085-3E3
Pepperl Fuchs Sensors