Series Information
| Manufacturer Part Number | UDM35LSXXXR1HXX |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Panel Meters & Gauges |
| Description | Panel Meter, Dig, 20mA/20VAC/DC Max 3.5 Digit, 1 Relay Out 90-260VAC/DC Power Supply |
| Type | AC Amps, DC Amps, Volts |
| Max Input Signal | 0.2-20 V, 0.2-5 mA AC/DC |
| Display Type | LED |
| Display Digits | 3.5 |
| Power Supply | 90-260 VAC, 90-260 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Analog Output | 0-20 mADC |
| Communication | Jbus, Modbus, RS-485 |
| Excitation | 13 VDC |
| Accuracy | 0.2 % |
| Operating Temperature | 32-122 °F |
| NEMA Rating | NEMA 12 |
| Protection Rating | IP67 |
| Approvals | CE, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |