Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Panel Meters & Gauges
UDM40TRXXXR2HXX
Carlo Gavazzi Panel Meters & Gauges
Panel Meter, Dig, T-Couple/RTD Input
MFG Item Number
UDM40TRXXXR2HXX
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Panel Meter, Dig, T-Couple/RTD Input
Specifications
Specifications
| Manufacturer Part Number |
UDM40TRXXXR2HXX |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Panel Meters & Gauges |
| Description |
Panel Meter, Dig, T-Couple/RTD Input 4 Digit, 2 Relay Out 90-260VAC/DC Power Supply |
| Type |
AC Amps, DC Amps, Volts |
| Display Type |
LED |
| Display Digits |
4 |
| Power Supply |
90-260 VAC, 90-260 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Communication |
Jbus, Modbus, RS-485 |
| Excitation |
13 VDC |
| Accuracy |
0.2 % |
| Operating Temperature |
32-122 °F |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP67 |
| Approvals |
CE, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UDM40TRXXXR2HXX
Carlo Gavazzi Panel Meters & Gauges