Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, UDS7 Series
UDS7-BX-13-3
Barksdale Control Products Pressure Switches, UDS7 Series
MFG Item Number
UDS7-BX-13-3
This item cannot be canceled or returned
Description
Pressure Switches, UDS7 Series
Specifications
Specifications
| Manufacturer Part Number |
UDS7-BX-13-3 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
UDS7 |
| Family Series |
Barksdale Control Products Pressure Switches, UDS7 Series |
| Description |
SOLID STATE PRESS SW |
| Pressure Range |
0-3,000 psi |
| Frequency |
100 Hz |
| Ambient Temperature |
14-158 °F |
| Seal |
Yes |
| Protection Rating |
IP66 |
| Electrical Connection |
Screw Terminals |
| Connection |
1/4-18 NPT Female Thread |
| Power Supply |
15-32 VDC |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UDS7-BX-13-3
Barksdale Control Products Pressure Switches, UDS7 Series