UETH7203TCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UETH7203TCH Eaton Electrical Boxes, 200A, LEVER BYPASS, OH/UG,3-PHASE
MFG Item Number
UETH7203TCH

UETH7203TCH Eaton Electrical Boxes, 200A, LEVER BYPASS, OH/UG,3-PHASE

MFG Item Number
UETH7203TCH
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UETH7203TCH
200A, LEVER BYPASS, OH/UG,3-PHASE

Series Information

Specifications

Specifications
Manufacturer Part Number UETH7203TCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos commercial or resi service, 200A, Over, Large hub open, 6-350 kcmil, 7-jaw, 1-ph, 6-350 kcmil, Barrel lock provisions, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH
Bypass Lever
Voltage 600 VAC
Phase Three Phase
Approvals UL
Net Weight 17 lbs
Gross Weight 17 lbs