UF20.481

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UF20.481 Puls Power Supplies, UF Series, BUFFER UNIT, TYP 150ms @48V, 20A

MFG Item Number
UF20.481

UF20.481 Puls Power Supplies, UF Series, BUFFER UNIT, TYP 150ms @48V, 20A

MFG Item Number
UF20.481
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, UF Series
Item #
UF20.481
BUFFER UNIT, TYP 150ms @48V, 20A

UF Series Information

Specifications

Specifications
Family Series Puls Power Supplies, UF Series
Manufacturer Puls
Product Series UF
Manufacturer Part Number UF20.481
Description BUFFER UNIT, TYP 150ms @48V, 20A
Type Power Supply
Approvals UL
Net Weight 1.525 lbs
Gross Weight 1.8739 lbs