Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Puls Power Supplies, UF Series
UF40.241
Puls Power Supplies, UF Series
Buffer Module, 24-28VDC, 40A
This item cannot be canceled or returned
Description
Power Supplies, UF Series
Buffer Module, 24-28VDC, 40A
Specifications
Specifications
| Family Series |
Puls Power Supplies, UF Series |
| Manufacturer |
Puls |
| Product Series |
UF |
| Manufacturer Part Number |
UF40.241 |
| Description |
Buffer Module, 24-28VDC, 40A |
| Type |
Power Supply |
| Net Weight |
2.19 lbs |
| Gross Weight |
2.2928 lbs |
UF40.241
Puls Power Supplies, UF Series