UFB-122
Dwyer Instruments Flow Control, UFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UFB-122

Dwyer Instruments Flow Control, UFB Series

UFB-122

Dwyer Instruments Flow Control, UFB Series
Ultrasonic Flowmeter Type FtAFt
MFG Item Number
UFB-122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, UFB Series
Item #
UFB-122
Ultrasonic Flowmeter Type FtAFt

UFB Series Information

Specifications

Specifications
Manufacturer Part Number UFB-122
Manufacturer Dwyer Instruments
Product Series UFB
Family Series Dwyer Instruments Flow Control, UFB Series
Description Ultrasonic Flowmeter Type FtAFt 0.5In To 4.5In (13mm To 115mm) Pipe Size 86 To 264 VAC
Material Aluminum
Sensor Type Liquid
Input Power 86-264 VAC
Output 4-20 mA, Local Display
Accuracy 3 %
Approvals CE
Net Weight 15.43 lbs
Gross Weight 15.43 lbs