UFB-222
Dwyer Instruments Flow Control, UFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UFB-222

Dwyer Instruments Flow Control, UFB Series

UFB-222

Dwyer Instruments Flow Control, UFB Series
Ultrasonic Flowmeter Type FtAFt
MFG Item Number
UFB-222
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, UFB Series
Item #
UFB-222
Ultrasonic Flowmeter Type FtAFt

UFB Series Information

Specifications

Specifications
Manufacturer Part Number UFB-222
Manufacturer Dwyer Instruments
Product Series UFB
Family Series Dwyer Instruments Flow Control, UFB Series
Description Ultrasonic Flowmeter Type FtAFt 0.5In To 4.5In (13mm To 115mm) Pipe Size 24 VAC/VDC Power Supply
Material Aluminum
Sensor Type Liquid
Input Power 24 VAC, 24 VDC
Output 4-20 mA, Local Display
Accuracy 3 %
Approvals CE
Comments IP65
Net Weight 15.43 lbs
Gross Weight 15.43 lbs