UFCIRCXDCWX
HellermannTyton Networking Boxes, UFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UFCIRCXDCWX HellermannTyton Networking Boxes, UFC Series, IR UFC Cover-C with 60 SE Trays -
MFG Item Number
UFCIRCXDCWX

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

UFCIRCXDCWX HellermannTyton Networking Boxes, UFC Series, IR UFC Cover-C with 60 SE Trays -

MFG Item Number
UFCIRCXDCWX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Boxes, UFC Series
Item #
UFCIRCXDCWX
IR UFC Cover-C with 60 SE Trays -

UFC Series Information

The UFC is the largest fiber‑optic splice closure in the range. With 24 round ports and 2 oval ports, it can accommodate substantial amounts of fiber often found in FTTx and trunk applications. The Integrated Routing (IR) UFC closure has a modular fiber management system available in a range of lengths to suit the number of fibers and splices required. The IR system ensures positive fiber management; a 30 mm bend radius can be maintained from cable entry all the way up onto the splice trays.

Specifications

Specifications
Manufacturer Part Number UFCIRCXDCWX
Manufacturer HellermannTyton
Product Series UFC
Family Series HellermannTyton Networking Boxes, UFC Series
Description IR UFC Cover-C with 60 SE Trays - Double Stack (720 fibers), ABS/PA, Black, 1/pkg
Number of Ports 26
Color Black
Comments 30 mm Bend Radius can be Maintained from Cable Entry all the Way up onto the Splice Trays
Net Weight 0 lbs
Gross Weight 0 lbs