UFHTRS213CCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UFHTRS213CCH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,OH/UG,Horn BP

MFG Item Number
UFHTRS213CCH

UFHTRS213CCH Eaton Electrical Boxes, MtrSkt,200A,Ringless,4-Jaw,OH/UG,Horn BP

MFG Item Number
UFHTRS213CCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UFHTRS213CCH
MtrSkt,200A,Ringless,4-Jaw,OH/UG,Horn BP

Series Information

Specifications

Specifications
Manufacturer Part Number UFHTRS213CCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover plate, 6-350 kcmil, 4-jaw, 1-ph, 8-350 kcmil, Barrel lock with guard provisions, Horn bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 16 lbs
Gross Weight 16 lbs