Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | UFI000178 |
| Description | EMC Filter |
| Accessory Type | EMC Input Filter |
| Voltage | 240-480 V |
| Approvals | CE, CSA, cULus |
| Comments | 16 A |
| Net Weight | 2.18 lbs |
| Gross Weight | 2.18 lbs |