Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UFI000181 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000181

UFI000181 Yaskawa Drives, EMC Filter

MFG Item Number
UFI000181
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
UFI000181
EMC Filter

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number UFI000181
Description EMC Filter
Accessory Type EMC Input Filter
Voltage 480 V
Approvals CE, CSA, cULus
Comments 50 A
Net Weight 0 lbs
Gross Weight 0 lbs