Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UFI000182 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000182
UFI000182 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000182
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UFI000182 |
| Description |
EMC Filter |
| Accessory Type |
EMC Input Filter |
| Voltage |
240-480 V |
| Approvals |
CE, CSA, cULus |
| Comments |
66 A |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |