Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UFI000183 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000183
UFI000183 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000183
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UFI000183 |
| Description |
EMC Filter |
| Accessory Type |
EMC Input Filter |
| Voltage |
240-480 V |
| Approvals |
CE, CSA, cULus |
| Comments |
90 A |
| Net Weight |
10.6 lbs |
| Gross Weight |
10.6 lbs |