Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UFI000186 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000186
UFI000186 Yaskawa Drives, EMC Filter
MFG Item Number
UFI000186
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UFI000186 |
| Description |
EMC Filter |
| Accessory Type |
EMC Input Filter |
| Voltage |
240-480 V |
| Approvals |
CE, CSA, cULus |
| Comments |
250 A |
| Net Weight |
29.34 lbs |
| Gross Weight |
29.34 lbs |