Series Information
| Manufacturer Part Number | 6058744 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Fork sensors, UF, UFN3-70N417, Communication interface: -, Adjustment: Teach-in button, Fork width/depth: 3 mm, 69 mm, Switching output: NPN, Switching mode: Light/dark switching, Connection type Detail: Male connector M8, 4-pin, Switching frequency: 1. |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | 4 Pin M8 Connector |
| Response Time | 0.25 ms |
| Frequency | 1,500 Hz |
| Sensing Width | 3 mm |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | 41-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |