UFTH5213TCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UFTH5213TCH Eaton Electrical Boxes, MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

MFG Item Number
UFTH5213TCH

UFTH5213TCH Eaton Electrical Boxes, MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

MFG Item Number
UFTH5213TCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UFTH5213TCH
MtrSkt,200A,Ringless,5-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number UFTH5213TCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, 5x5 inch hub open, 5-jaw, 1-ph or 3-ph, 6-350 kcmil, Barrel lock with guard prov, Lever bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 24 lbs
Gross Weight 24 lbs