UG0P
Appleton Switches, Unicode 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UG0P Appleton Switches, Unicode 2 Series, ACTUATOR KEY PUSH BUTTON

MFG Item Number
UG0P

UG0P Appleton Switches, Unicode 2 Series, ACTUATOR KEY PUSH BUTTON

MFG Item Number
UG0P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Unicode 2 Series
Item #
UG0P
ACTUATOR KEY PUSH BUTTON

Unicode 2 Series Information

Appleton push buttons for Increased Safety Unicode 2 Series enclosures are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection.

Specifications

Specifications
Manufacturer Part Number UG0P
Manufacturer Appleton
Product Series Unicode 2
Family Series Appleton Switches, Unicode 2 Series
Description Non-Illuminated Pushbutton Actuator, Operation Type Momentary, Key, Body Material Thermosetting Plastic, Enclosure Zone 1 and 2-21 and 22, Ex II 2 GD, IP66, IK10, Size 1.54 Inch Dia, Mounting Type Panel
Illuminated No
Operation Momentary
Bezel Plastic Round
Protection Rating IP66
Approvals ATEX
Net Weight 0.205 lbs
Gross Weight 0.205 lbs