UG4R2352UKCCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UG4R2352UKCCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

MFG Item Number
UG4R2352UKCCH

UG4R2352UKCCH Eaton Electrical Boxes, MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

MFG Item Number
UG4R2352UKCCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UG4R2352UKCCH
MtrSkt, 200A, Ringless, 5-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number UG4R2352UKCCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Multi position resi service, 200A, Over/under, Large hub cover plate hub mounted, 1/0-500 kcmil, 5-jaw, 1-ph, 8-250 kcmil, 3-wire, Ringless, Gnded 5th terminal 9 oclock position, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs