Series Information
| Manufacturer Part Number | 211084 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 211084 |
| Sensing Range | 2.36 " |
| Frequency | 255 kHz |
| Voltage | 18-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NC |
| Connection Type | Cable |
| Status Indicator | Yes |
| Composition | Metallic |
| Max Load Current | 0.2 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Approvals | cCSAus, CE, cULus |
| Comments | Splice Sensor |
| Net Weight | 0.3306 lbs |
| Gross Weight | 0.4828 lbs |