UGB-18GM50-255-2E3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGB-18GM50-255-2E3

Pepperl Fuchs Sensors

UGB-18GM50-255-2E3

Pepperl Fuchs Sensors
Ultrasonic, 193008
Item Number
UGB-18GM50-255-2E3
MFG Item Number
193008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
UGB-18GM50-255-2E3
Ultrasonic, 193008

Series Information

Specifications

Specifications
Manufacturer Part Number 193008
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Ultrasonic, 193008
Sensing Range 0.78-2.36 "
Frequency 255 kHz
Voltage 18-30 VDC
Sensing Type End
Output Type PNP
Output Function NC
Connection Type Wire Leads
Status Indicator Yes
Composition Metallic
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.54 lbs