UGCTCV1.5S-X0
Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGCTCV1.5S-X0 Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series, HOOK LOOP CINCH CABLE TIE, BLACK

MFG Item Number
UGCTCV1.5S-X0

UGCTCV1.5S-X0 Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series, HOOK LOOP CINCH CABLE TIE, BLACK

MFG Item Number
UGCTCV1.5S-X0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Item #
UGCTCV1.5S-X0
HOOK LOOP CINCH CABLE TIE, BLACK

Ultra-Cinch Hook & Loop Cable Ties Series Information

  • Unique material with hooks and loops on same side allows user to secure a greater range of bundle diameters, including smaller bundles
  • Soft, premium material is safe to use on high performance cabling, protecting against over‑tensioning
  • Adjustable, releasable, and re‑usable multiple times; ideal for applications requiring frequent moves, adds, or changes
  • Low profile contoured cinch ring provides extra strength and bundle tightness while reducing overall bundle size
  • Grommet (UGCTC and UGCTE styles) offers strength and assures reliable installations that resist pullout when bundling and mounting cables within cabinet applications
  • Tapered tip facilitates easy, snag‑free threading to speed installation
  • Use flat‑head screws for grommet applications shown below Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Manufacturer Part Number UGCTCV1.5S-X0
Manufacturer Panduit
Product Series Ultra-Cinch Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Description The Ultra-Cinch Hook and Loop Cinch Cable Tie have hooks and loops on same side to secure a greater range of bundle diameters. The soft, premium material is safe to use on high performance cabling to protect against over-tensioning. The cinch cable tie
Length 7.5 "
Nominal Length 7.5 "
Thickness 0.1 "
Tensile Strength (lb) 50 lbs
Type Releasable, Reusable
Height 0.1 "
Width 0.85 "
Material Nylon, Polyethylene, Brass
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 0.005 lbs
Gross Weight 0.01 lbs