UGCTE5S-X0
Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGCTE5S-X0 Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series, HLTie, EndGrommet, 18L, .85W, BL, PK10

MFG Item Number
UGCTE5S-X0

UGCTE5S-X0 Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series, HLTie, EndGrommet, 18L, .85W, BL, PK10

MFG Item Number
UGCTE5S-X0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Item #
UGCTE5S-X0
HLTie, EndGrommet, 18L, .85W, BL, PK10

Ultra-Cinch Hook & Loop Cable Ties Series Information

  • Unique material with hooks and loops on same side allows user to secure a greater range of bundle diameters, including smaller bundles
  • Soft, premium material is safe to use on high performance cabling, protecting against over‑tensioning
  • Adjustable, releasable, and re‑usable multiple times; ideal for applications requiring frequent moves, adds, or changes
  • Low profile contoured cinch ring provides extra strength and bundle tightness while reducing overall bundle size
  • Grommet (UGCTC and UGCTE styles) offers strength and assures reliable installations that resist pullout when bundling and mounting cables within cabinet applications
  • Tapered tip facilitates easy, snag‑free threading to speed installation
  • Use flat‑head screws for grommet applications shown below Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Manufacturer Part Number UGCTE5S-X0
Manufacturer Panduit
Product Series Ultra-Cinch Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series
Description Ultra-Cinch hook loop cinch cable tie, end mount grommet, 18.0 457mm length, .85 21.6mm width, nylon hook loop, brass grommet, nylon ring, black.
Length 18 "
Nominal Length 18 "
Tensile Strength (lb) 50 lbs
Type Releasable, Reusable
Height 0.1 "
Width 0.85 "
Material Nylon, Polyethylene, Brass
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 0.125 lbs
Gross Weight 0.132 lbs
Alternatives
UGCTE3S-X0
UGCTE3S-X0
Panduit Cable Ties, Ultra-Cinch Hook & Loop Cable Ties Series