Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UGFI15C3 Killark Plugs & Receptacles, UGFI Series, GFI ACCPT RECPT 15A 1in. THRU
UGFI15C3 Killark Plugs & Receptacles, UGFI Series, GFI ACCPT RECPT 15A 1in. THRU
This item cannot be canceled or returned
Description
Plugs & Receptacles, UGFI Series
GFI ACCPT RECPT 15A 1in. THRU
- Fully Gasketed GFCI Compartment Prevents Moisture From Damaging Electronic Components
- Amber Pilot Light Provides Indication That the Receptacle Is Energized
- GFCI Device Also Provides Circuit Protection, for Connected Apparatus, Against Current Overload and Short Circuits
Specifications
Specifications
| Manufacturer Part Number |
UGFI15C3 |
| Manufacturer |
Killark |
| Product Series |
UGFI |
| Family Series |
Killark Plugs & Receptacles, UGFI Series |
| Description |
GFI ACCPT RECPT 15A 1in. THRU |
| Type |
Single Receptacle |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| NEMA Configuration |
5-15R |
| Grounding |
Yes |
| Approvals |
CSA, UL |
| Comments |
Hard Wired, 1 Inch Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UGFI15C3
Killark Plugs & Receptacles, UGFI Series