Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UGP-15232QW Killark Plugs & Receptacles, UGP Series, 15A PLUG 6-15P QUICK WIRE
MFG Item Number
UGP-15232QW
UGP-15232QW Killark Plugs & Receptacles, UGP Series, 15A PLUG 6-15P QUICK WIRE
MFG Item Number
UGP-15232QW
This item cannot be canceled or returned
Description
Plugs & Receptacles, UGP Series
15A PLUG 6-15P QUICK WIRE
Specifications
Specifications
| Manufacturer Part Number |
UGP-15232QW |
| Manufacturer |
Killark |
| Product Series |
UGP |
| Family Series |
Killark Plugs & Receptacles, UGP Series |
| Description |
15A PLUG 6-15P QUICK WIRE |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
6-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
UGP-15232QW
Killark Plugs & Receptacles, UGP Series