Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UGP20231 Hubbell Plugs & Receptacles, EXPLOSION PROOF PLUG, 20A 125V,
UGP20231 Hubbell Plugs & Receptacles, EXPLOSION PROOF PLUG, 20A 125V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
EXPLOSION PROOF PLUG, 20A 125V,
Specifications
Specifications
| Manufacturer Part Number |
UGP20231 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
EXPLOSION PROOF PLUG, 20A 125V, 5-20P |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-15R |
| Watertight |
No |
| Illuminated |
No |
| Special Properties |
Weather Resistant |
| Approvals |
CSA, UL |
| Comments |
Explosion Proof |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.4 lbs |
UGP20231
Hubbell Plugs & Receptacles