UGR12C-15232QW
Killark Plugs & Receptacles, UGR0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGR12C-15232QW Killark Plugs & Receptacles, UGR0 Series, 15A 250V ACCEPTOR RECPT QW, 1in. DG

MFG Item Number
UGR12C-15232QW

UGR12C-15232QW Killark Plugs & Receptacles, UGR0 Series, 15A 250V ACCEPTOR RECPT QW, 1in. DG

MFG Item Number
UGR12C-15232QW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UGR0 Series
Item #
UGR12C-15232QW
15A 250V ACCEPTOR RECPT QW, 1in. DG

UGR0 Series Information


Specifications

Specifications
Manufacturer Part Number UGR12C-15232QW
Manufacturer Killark
Product Series UGR0
Family Series Killark Plugs & Receptacles, UGR0 Series
Description 15A 250V ACCEPTOR RECPT QW, 1in. DG FT
Type Double Gang Receptacle
Current Rating 15 A
Voltage 250 VAC
NEMA Configuration 6-15R
Grounding No
Approvals CSA
Comments Quick Wiring, Feed-Thru Enclosure, 1 Inch Hub
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ENRC32152
ENRC32152
Eaton's Crouse-Hinds series Plugs & Receptacles