UGR5-20231
Killark Plugs & Receptacles, UGR0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGR5-20231 Killark Plugs & Receptacles, UGR0 Series, 20AMP 125VOLT RECPT.W/3/4in.FT P

MFG Item Number
UGR5-20231

UGR5-20231 Killark Plugs & Receptacles, UGR0 Series, 20AMP 125VOLT RECPT.W/3/4in.FT P

MFG Item Number
UGR5-20231
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UGR0 Series
Item #
UGR5-20231
20AMP 125VOLT RECPT.W/3/4in.FT P

UGR0 Series Information


Specifications

Specifications
Manufacturer Part Number UGR5-20231
Manufacturer Killark
Product Series UGR0
Family Series Killark Plugs & Receptacles, UGR0 Series
Description 20AMP 125VOLT RECPT.W/3/4in.FT P
Type Single Gang Receptacle
Current Rating 20 A
Voltage 125 VAC
NEMA Configuration 5-20R
Grounding No
Approvals CSA
Comments Feed-Thru Enclosure, 3/4 Inch Hub
Net Weight 0 lbs
Gross Weight 0 lbs