UGR6-20232QW
Killark Plugs & Receptacles, UGR0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGR6-20232QW Killark Plugs & Receptacles, UGR0 Series, 20A 250V ACCEPTOR RECPT QW, 1in. FT

MFG Item Number
UGR6-20232QW

UGR6-20232QW Killark Plugs & Receptacles, UGR0 Series, 20A 250V ACCEPTOR RECPT QW, 1in. FT

MFG Item Number
UGR6-20232QW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UGR0 Series
Item #
UGR6-20232QW
20A 250V ACCEPTOR RECPT QW, 1in. FT

UGR0 Series Information


Specifications

Specifications
Manufacturer Part Number UGR6-20232QW
Manufacturer Killark
Product Series UGR0
Family Series Killark Plugs & Receptacles, UGR0 Series
Description 20A 250V ACCEPTOR RECPT QW, 1in. FT
Type Single Gang Receptacle
Current Rating 20 A
Voltage 250 VAC
NEMA Configuration 6-20R
Grounding No
Approvals CSA
Comments Quick Wiring, Feed-Thru Enclosure, 1 Inch Hub
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
EFSC11020232
EFSC11020232
Appleton Plugs & Receptacles, EFS Series
ENRC31202
ENRC31202
Eaton's Crouse-Hinds series Plugs & Receptacles