UGRB3-20231QW
Killark Plugs & Receptacles, UGR0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGRB3-20231QW Killark Plugs & Receptacles, UGR0 Series, 20A 125V, GRP B ACCEPTOR, 1in. DE, QW

MFG Item Number
UGRB3-20231QW

UGRB3-20231QW Killark Plugs & Receptacles, UGR0 Series, 20A 125V, GRP B ACCEPTOR, 1in. DE, QW

MFG Item Number
UGRB3-20231QW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UGR0 Series
Item #
UGRB3-20231QW
20A 125V, GRP B ACCEPTOR, 1in. DE, QW

UGR0 Series Information


Specifications

Specifications
Manufacturer Part Number UGRB3-20231QW
Manufacturer Killark
Product Series UGR0
Family Series Killark Plugs & Receptacles, UGR0 Series
Description 20A 125V, GRP B ACCEPTOR, 1in. DE, QW
Type Single Gang Receptacle
Current Rating 20 A
Voltage 125 VAC
NEMA Configuration 5-20R
Grounding No
Approvals CSA
Comments Quick Wiring, Dead End Enclosure, 1 Inch Hub
Net Weight 0 lbs
Gross Weight 0 lbs