Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles
UGRC-20231FQW-25
Killark Plugs & Receptacles
ACCEPT. FL CONN/PLUG,20A,125V,25ft.
MFG Item Number
UGRC-20231FQW-25
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ACCEPT. FL CONN/PLUG,20A,125V,25ft.
Specifications
Specifications
| Manufacturer Part Number |
UGRC-20231FQW-25 |
| Manufacturer |
Killark |
| Family Series |
Killark Plugs & Receptacles |
| Description |
ACCEPT. FL CONN/PLUG,20A,125V,25ft. 12/3 |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-20R |
| Approvals |
cCSAus |
| Comments |
Flip Lid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UGRC-20231FQW-25
Killark Plugs & Receptacles