UGRGF112
Killark Plugs & Receptacles, UGRGF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGRGF112 Killark Plugs & Receptacles, UGRGF Series, RECPT, GFI PROT 20A 125V 1in. FEED

MFG Item Number
UGRGF112

UGRGF112 Killark Plugs & Receptacles, UGRGF Series, RECPT, GFI PROT 20A 125V 1in. FEED

MFG Item Number
UGRGF112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UGRGF Series
Item #
UGRGF112
RECPT, GFI PROT 20A 125V 1in. FEED

UGRGF Series Information

  • Factory Sealed
  • Includes New GFCI to Meet Latest UL943 GFCI Standards Revision
  • Exterior Gasket Provides NEMA 3 Weatherproof Protection

Specifications

Specifications
Manufacturer Part Number UGRGF112
Manufacturer Killark
Product Series UGRGF
Family Series Killark Plugs & Receptacles, UGRGF Series
Description RECPT, GFI PROT 20A 125V 1in. FEED THRU
Type Single Gang Receptacle
Voltage 125 VAC
Grounding Yes
Approvals CSA
Comments Feed-Thru Enclosure, 1 Inch Hub
Net Weight 0 lbs
Gross Weight 0 lbs