UGRO-20231

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGRO-20231

Killark Plugs & Receptacles

UGRO-20231

Killark Plugs & Receptacles
ACCEPTOR RECEPTACLE 120V
MFG Item Number
UGRO-20231
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
UGRO-20231
ACCEPTOR RECEPTACLE 120V

Series Information

Specifications

Specifications
Manufacturer Part Number UGRO-20231
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description ACCEPTOR RECEPTACLE 120V
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 120 VAC
Connection Type Receptacle
Net Weight 0 lbs
Gross Weight 0 lbs