UGRS-20231FC3QW
Killark Plugs & Receptacles, UGRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UGRS-20231FC3QW Killark Plugs & Receptacles, UGRS Series, 20A 125V SQR RECPT QW FL 1in. C-TYPE

MFG Item Number
UGRS-20231FC3QW

UGRS-20231FC3QW Killark Plugs & Receptacles, UGRS Series, 20A 125V SQR RECPT QW FL 1in. C-TYPE

MFG Item Number
UGRS-20231FC3QW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UGRS Series
Item #
UGRS-20231FC3QW
20A 125V SQR RECPT QW FL 1in. C-TYPE

UGRS Series Information

  • Factory Sealed
  • Includes New GFCI to Meet Latest UL943 GFCI Standards Revision
  • Exterior Gasket Provides NEMA 3 Weatherproof Protection

Specifications

Specifications
Manufacturer Part Number UGRS-20231FC3QW
Manufacturer Killark
Product Series UGRS
Family Series Killark Plugs & Receptacles, UGRS Series
Description 20A 125V SQR RECPT QW FL 1in. C-TYPE
Type Single Receptacle
Current Rating 20 A
Voltage 125 VAC
NEMA Configuration 5-20R
Grounding Yes
Approvals CSA
Comments Quick Wiring, Feed-Thru Enclosure, 1 Inch Hub, Flip Lid
Net Weight 0 lbs
Gross Weight 0 lbs