UH7300UCPLCH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UH7300UCPLCH

Eaton Electrical Boxes

UH7300UCPLCH

Eaton Electrical Boxes
MtrSkt,320A,Ringless,7-Jaw,OH/UG,Lvr BP
MFG Item Number
UH7300UCPLCH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
UH7300UCPLCH
MtrSkt,320A,Ringless,7-Jaw,OH/UG,Lvr BP

Series Information

Specifications

Specifications
Manufacturer Part Number UH7300UCPLCH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 7-jaw, 1-ph, 3/8 inch stud, Lever bypass, 3-wire, Ringless, 600 Vac
Current Rating 320 A
Service OH, UG
Bypass Lever
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs