Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, UHD M Series
UHDM8418ECA
Hammond Manufacturing Enclosures, UHD M Series
MFG Item Number
UHDM8418ECA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UHDM8418ECA |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
UHD M |
| Family Series |
Hammond Manufacturing Enclosures, UHD M Series |
| Description |
Formed End Cap - 84 x 18 PANEL INCLUDED, UHDM MODULAR DISCONNECT, NEMA 12 |
| Accessory Type |
End Plate |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
With Mounting Hardware |
| Net Weight |
35 lbs |
| Gross Weight |
80 lbs |
UHDM8418ECA
Hammond Manufacturing Enclosures, UHD M Series