Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, UHD M Series
UHDM847918MFTC
Hammond Manufacturing Enclosures, UHD M Series
MFG Item Number
UHDM847918MFTC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UHDM847918MFTC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
UHD M |
| Family Series |
Hammond Manufacturing Enclosures, UHD M Series |
| Description |
84.13 x 79 x 18.13 |
| Material |
Steel |
| NEMA Rating |
NEMA 12 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| Panel Included |
Yes |
| Nominal Height |
79 " |
| Nominal Width |
18 " |
| Nominal Depth |
84 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
1040 lbs |
| Gross Weight |
1045 lbs |
UHDM847918MFTC
Hammond Manufacturing Enclosures, UHD M Series