UHE1V102MHD6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UHE1V102MHD6 Nichicon Capacitors, CAPACITOR, 1000 MFD, 35VDC, RADIAL
MFG Item Number
UHE1V102MHD6

UHE1V102MHD6 Nichicon Capacitors, CAPACITOR, 1000 MFD, 35VDC, RADIAL

MFG Item Number
UHE1V102MHD6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
UHE1V102MHD6
CAPACITOR, 1000 MFD, 35VDC, RADIAL

Series Information

Specifications

Specifications
Manufacturer Part Number UHE1V102MHD6
Manufacturer Nichicon
Family Series Nichicon Capacitors
Description CAPACITOR, 1000 MFD, 35VDC, RADIAL 18MM(D) X 15MM(L), 105 DEG C
Diameter 0.7 "
Capacitance 1,000 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 35 VDC
Voltage DC (peak) 35 VDC
Current Rating 2.21 A
Operating Temperature -104-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.22 "
Length 0.74 "
Height 0.59 "
Width 0.7 "
Depth 0.7 "
Net Weight 0.0138 lbs
Gross Weight 0.015 lbs

*Galco is not an authorized distributor for this brand Click here for details.