Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UHKR14A5

Burndy Connectors

UHKR14A5

Burndy Connectors
600-1113, 3/4, AL BUS S
MFG Item Number
UHKR14A5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
UHKR14A5
600-1113, 3/4, AL BUS S

Series Information

Specifications

Specifications
Manufacturer Part Number UHKR14A5
Manufacturer Burndy
Family Series Burndy Connectors
Description 600-1113, 3/4, AL BUS S
Style Bus Support
Composition Aluminum
Cond. AWG Main 600 kcmil-1,113 kcmil
Comments For Cable or Tube to Base
Net Weight 0 lbs
Gross Weight 0 lbs