Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UHKR16A3

Burndy Connectors

UHKR16A3

Burndy Connectors
BUS SUPPORT
MFG Item Number
UHKR16A3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Connectors, Series
Item #
UHKR16A3
BUS SUPPORT

Series Information

Specifications

Specifications
Manufacturer Part Number UHKR16A3
Manufacturer Burndy
Family Series Burndy Connectors
Description BUS SUPPORT
Style Bus Support
Composition Aluminum
Cond. AWG Main 1,000 kcmil-2,000 kcmil
Comments For Cable or Tube to Base
Net Weight 0 lbs
Gross Weight 0 lbs