Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UHR135
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UHR135 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
6-500, 1/8-1/2 CU BUS S |
| Style |
Bus Support |
| Composition |
Copper |
| Cond. AWG Main |
6 str.-500 kcmil |
| Comments |
For Supporting Copper Cable or Tube to Base |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |