Series Information
| Manufacturer Part Number | UHT6R1131BCH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton meter socket, Multi position resi service, 100A, Over/under, Small hub open, 6-350 kcmil, 4-jaw, 1-ph, 8-2/0 AWG, Horn bypass, Gnd conn 14-2 Cu, Triplex, 3-wire, Ringless, 600 Vac |
| Current Rating | 100 A |
| Service | OH, UG |
| Bypass | None |
| Voltage | 600 VAC |
| Phase | Single Phase |
| Approvals | UL |
| Net Weight | 40 lbs |
| Gross Weight | 0 lbs |