Series Information
| Manufacturer Part Number | UICMPPA24BLY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Network Panels |
| Description | The Mini-Com Ultimate ID Angled Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access and includes label pockets for easy |
| Knockouts | 24 |
| Hardware Support | Mini-Com Modules |
| Rack Units | 1U |
| Shielded | No |
| Cable Manager | No |
| Mounting | Rack Mount |
| Net Weight | 1.245 lbs |
| Gross Weight | 1.245 lbs |