Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UICMPPK6G24BL Panduit Network Panels, Patch Panel Kit, Cat 6, 24 port, 1 RU, B
MFG Item Number
UICMPPK6G24BL
UICMPPK6G24BL Panduit Network Panels, Patch Panel Kit, Cat 6, 24 port, 1 RU, B
MFG Item Number
UICMPPK6G24BL
This item cannot be canceled or returned
Description
Patch Panel Kit, Cat 6, 24 port, 1 RU, B
Specifications
Specifications
Manufacturer Part Number
UICMPPK6G24BL
Manufacturer
Panduit
Family Series
Panduit Network Panels
Description
The Mini-Com Ultimate ID Modular Patch Panel Kit includes 24 Cat 6 TG Jack Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access and includes label pockets for easy identification
Number of Ports
24
Panel Format
Punchdown
Cable Type
Cat 6
Connection (Front)
RJ45
Connection (Rear)
RJ45
Mounting
Rack Mount
Comments
Includes 24 Cat 6 TG Jack Modules
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
UICMPPK6G24BL
Panduit Network Panels