Series Information
| Manufacturer Part Number | UJ10C2K21P |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 10 HP, 1800 RPM, 215JP |
| Type | Pump |
| Horsepower | 10 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 215JP |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 43 A |
| Composition | Aluminum |
| Net Weight | 140 lbs |
| Gross Weight | 140 lbs |