Series Information
| Manufacturer Part Number | UJ25P1DFP |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 25 HP, 3600 RPM, 256JP |
| Type | Special Application Close Coupled Pump |
| Horsepower | 25 hp |
| Kilowatts | 18.6 kW |
| Speed | 3,535 RPM |
| RPM | 3,535 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256JP |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 28.3 A, 64-57 A |
| Net Weight | 230 lbs |
| Gross Weight | 230 lbs |